Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)

  • Mfr # 3-2414BP-15S

  • Zoro # G6558073


product price:  $1,224.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Number of Holes
2
Weight
7.4
Handle Type
Lever
Handle Length (in)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2414BP-15S
Zoro #
G6558073
UPC #
760724188261
Country of Origin
United States

Dimensions

Handle Length (in)
3.5

Details

Item
Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)
Finish
Satin Nickel
Number of Holes
2
Weight
7.4
Handle Type
Lever
Handle Material
Brass
Handle Included
Yes
Number of Handles
1
Flow Rate (GPM)
1.8
ADA Compliant
Yes

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.