
Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)
Mfr # 3-2554BP-15S
Zoro # G6551843
product price:Â $1,237.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Number of Holes
2
Weight
9.35
Flow Rate (GPM)
1.8
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2554BP-15S
Zoro #
G6551843
UPC #
760724396826
Country of Origin
United States
Dimensions
Handle Length (in)
3.56
Details
Item
Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)
Finish
Satin Nickel
Number of Holes
2
Weight
9.35
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Included
Yes
ADA Compliant
Yes
Number of Handles
1
Handle Material
Brass
Description
With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.