This item is Discontinued.

Newport Brass Balanced Pressure Shower Trim Set in Satin Nickel (Pvd) 3-7004/15S

Balanced Pressure Shower Trim Set in Satin Nickel (Pvd) (Discontinued)

  • Mfr # 3-7004/15S
  • Zoro # G6561747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-7004/15S
Zoro #
G6561747
UPC #
736752912819
Country of Origin
United States

Details

Item
Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)
Finish
Satin Nickel
Number of Holes
2
Weight
2.8
Flow Rate (GPM)
1.8
Handle Included
No
Handle Material
Brass
ADA Compliant
Yes
Number of Handles
1

Description

Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.