
Balanced Pressure Shower Trim Set in Satin Nickel (Pvd) (Discontinued)
- Mfr # 3-8204BP/15S
- Zoro # G6553557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-8204BP/15S
Zoro #
G6553557
UPC #
760724517504
Country of Origin
United States
Dimensions
Handle Length (in)
3
Details
Item
Balanced Pressure Shower Trim Set in Satin Nickel (Pvd)
Finish
Satin Nickel
Number of Holes
2
Weight
1.373929229
Handle Included
Yes
Handle Material
Brass
ADA Compliant
No
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Type
Lever
Description
Bronwen features a simple yet sophisticated contemporary aesthetic that brings comfort and clarity to the bathroom & kitchen. Strong edges complement the spout’s smooth contours, making up this modern, architectural design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.