Balanced Pressure Shower Trim Set in Stainless Steel (Pvd)

  • Mfr # 3-1034BP-20

  • Zoro # G6554223


product price:  $771.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel (PVD)
Number of Holes
2
Weight
4.45
Handle Included
Yes
Handle Length (in)
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1034BP-20
Zoro #
G6554223
UPC #
760724953203
Country of Origin
United States

Dimensions

Handle Length (in)
4.25

Details

Item
Balanced Pressure Shower Trim Set in Stainless Steel (Pvd)
Finish
Stainless Steel (PVD)
Number of Holes
2
Weight
4.45
Handle Included
Yes
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
1
Handle Type
Lever

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.