
Balanced Pressure Shower Trim Set in Stainless Steel (Pvd) (Discontinued)
- Mfr # 3-1044BP/20
- Zoro # G6562422
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1044BP/20
Zoro #
G6562422
UPC #
760724282099
Country of Origin
United States
Dimensions
Handle Length (in)
3
Details
Item
Balanced Pressure Shower Trim Set in Stainless Steel (Pvd)
Finish
Stainless Steel (PVD)
Number of Holes
2
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
1
Handle Type
Lever
Flow Rate (GPM)
1.8
Weight
4.35
Handle Included
Yes
Description
Balanced Pressure Shower Trim Set in Stainless Steel (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.