
Balanced Pressure Shower Trim Set in Stainless Steel (Pvd) (Discontinued)
- Mfr # 3-2524BP/20
- Zoro # G6564093
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2524BP/20
Zoro #
G6564093
UPC #
760724380047
Country of Origin
United States
Dimensions
Handle Length (in)
2.5
Details
Item
Balanced Pressure Shower Trim Set in Stainless Steel (Pvd)
Finish
Stainless Steel (PVD)
Number of Holes
2
Weight
9.35
ADA Compliant
Yes
Handle Type
Cross
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Included
Yes
Number of Handles
1
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.