
Balanced Pressure Shower Trim Set in Stainless Steel (Pvd)
Mfr # 3-2544BP-20
Zoro # G6552577
product price:Â $1,325.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel (PVD)
Number of Holes
2
Weight
10.05
Handle Length (in)
3.19
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2544BP-20
Zoro #
G6552577
UPC #
760724391456
Country of Origin
United States
Dimensions
Handle Length (in)
3.19
Details
Item
Balanced Pressure Shower Trim Set in Stainless Steel (Pvd)
Finish
Stainless Steel (PVD)
Number of Holes
2
Weight
10.05
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Included
Yes
Handle Type
Lever
Handle Material
Brass
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.