Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balanced Pressure Shower Trim Set in Venetian Bronze

  • Mfr # 3-2974BP-VB

  • Zoro # G6564242


product price: $1,464.99
/ea
Free Shipping & Returns

Key Features

Finish
Venetian Bronze
Number of Holes
2
Weight
6
Handle Included
Yes
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2974BP-VB
Zoro #
G6564242
UPC #
709180060964
Country of Origin
United States

Dimensions

Handle Length (in)
3

Details

Item
Balanced Pressure Shower Trim Set in Venetian Bronze
Finish
Venetian Bronze
Number of Holes
2
Weight
6
Handle Included
Yes
Number of Handles
1
ADA Compliant
Yes
Handle Material
Brass
Handle Type
Lever
Flow Rate (GPM)
1.8

Description

The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.