
Balanced Pressure Shower Trim Set in Venetian Bronze
Mfr # 3-3144BP-VB
Zoro # G6564084
product price: $1,464.99
/ea
Free Shipping & Returns
Key Features
Finish
Venetian Bronze
Number of Holes
2
Weight
5.25
Handle Length (in)
3.2
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-3144BP-VB
Zoro #
G6564084
UPC #
709180064740
Country of Origin
United States
Dimensions
Handle Length (in)
3.2
Details
Item
Balanced Pressure Shower Trim Set in Venetian Bronze
Finish
Venetian Bronze
Number of Holes
2
Weight
5.25
Handle Type
Lever
Number of Handles
1
Handle Material
Brass
Handle Included
Yes
ADA Compliant
No
Flow Rate (GPM)
1.8
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.