
Balanced Pressure Shower Trim Set in Weathered Brass (Discontinued)
- Mfr # 3-2544BP/03W
- Zoro # G6555657
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2544BP/03W
Zoro #
G6555657
UPC #
760724391098
Country of Origin
United States
Dimensions
Handle Length (in)
3.19
Details
Item
Balanced Pressure Shower Trim Set in Weathered Brass
Finish
Weathered Brass
Number of Holes
2
Weight
10.05
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Included
Yes
Handle Type
Lever
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.