
Balanced Pressure Shower Trim Set in Weathered Copper (Living) (Discontinued)
- Mfr # 3-1604BP/08W
- Zoro # G6560873
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1604BP/08W
Zoro #
G6560873
UPC #
760724976738
Country of Origin
United States
Dimensions
Handle Length (in)
2.5
Details
Item
Balanced Pressure Shower Trim Set in Weathered Copper (Living)
Finish
Weathered Copper (Living, non-returnable)
Number of Holes
2
Weight
4.6
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Handle Included
Yes
Number of Handles
1
Handle Type
Cross
Handle Material
Brass
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.