
Balanced Pressure Shower Trim Set in White (Discontinued)
- Mfr # 3-1034BP/50
- Zoro # G6551895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1034BP/50
Zoro #
G6551895
UPC #
760724250050
Country of Origin
United States
Dimensions
Handle Length (in)
4.25
Details
Item
Balanced Pressure Shower Trim Set in White
Finish
White
Number of Holes
2
Weight
4.45
ADA Compliant
Yes
Handle Material
Brass
Handle Type
Lever
Handle Included
Yes
Flow Rate (GPM)
1.8
Number of Handles
1
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.