
Balanced Pressure Tub & Shower Diverter Plate With Handle in White (Discontinued)
- Mfr # 5-2982BP/50
- Zoro # G6551116
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-2982BP/50
Zoro #
G6551116
UPC #
709180076491
Country of Origin
United States
Dimensions
Width
6.5
Height
6.5
Handle Length (in)
2.9
Details
Item
Balanced Pressure Tub & Shower Diverter Plate With Handle in White
Finish
White
Weight
2.22
Drain included
No
Faucet Valve Type
BP
Faucet Material
Brass
Handle Material
Brass
Handle Included
Yes
Handle Type
Cross
Number of Handles
1
ADA Compliant
No
Description
The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.