This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Diverter Valve in No Finish 1-595

Balanced Pressure Tub & Shower Trim Diverter Valve in No Finish (Discontinued)

  • Mfr # 1-595
  • Zoro # G6580613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-595
Zoro #
G6580613
UPC #
760724177234
Country of Origin
United States

Dimensions

Height
5.88
Width
5.94
Valve Size
0.5

Details

Item
Balanced Pressure Tub & Shower Trim Diverter Valve in No Finish
Finish
No Finish
Weight
2.56
Valve Body Material
Brass
ADA Compliant
Yes

Description

Newport BrassĀ® Balance Pressure Valves offer protection from scalding and cold shocks by ensuring that the temperature of the shower or bath is constant despite pressure fluctuations in either the hot or cold supply lines. Matching any design aesthetic, solid brass shower trim sets are available in all Newport Brass collections and finishes including traditional, transitional and contemporary design styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.