This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Antique Copper 3-992LBP/08A

Balanced Pressure Tub & Shower Trim Set in Antique Copper (Discontinued)

  • Mfr # 3-992LBP/08A
  • Zoro # G7451237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-992LBP/08A
Zoro #
G7451237
UPC #
760724084761
Country of Origin
United States

Dimensions

Height
6-1/2" (Valve), 4.63" (Spout)
Width
4" (Shower), 6-1/2" (Valve), 2-3/8" (Spout)
Depth
3-1/8" (Valve)
Face Dia.
4"
Tub Spout Width
2.38
Handle Length (in)
3.25
Shower Head Height
4
Shower Head Width
4
Valve Trim Height
6.5
Valve Trim Width
6.5

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Antique Copper
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Material
Brass
Material
Solid Brass
Weight
5.7
Drain included
No
Tub Spout Reach
6.56
Faucet Valve Type
BP
Handle Included
Yes
Faucet Material
Brass

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.