This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Antique Nickel 3-2452BP/15A

Balanced Pressure Tub & Shower Trim Set in Antique Nickel (Discontinued)

  • Mfr # 3-2452BP/15A
  • Zoro # G7405992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2452BP/15A
Zoro #
G7405992
UPC #
760724196150
Country of Origin
United States

Dimensions

Height
7-1/2" (Valve)
Width
6-3/16" (Shower), 7-1/2" (Valve), 2-1/2" (Spout)
Depth
10-15/16" (Shower), 4-1/16" (Valve), 7-13/16" (Spout)
Face Dia.
6-3/16"
Shower Head Height
6.19
Valve Trim Width
7.5
Handle Length (in)
4
Valve Trim Height
7.5
Tub Spout Width
2.5
Shower Head Width
6.19

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Antique Nickel
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Type
Lever
Handle Material
Brass
Material
Solid Brass
Weight
9.55
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
7
Faucet Material
Brass

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.