This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Antique Nickel 3-992LBP/15A

Balanced Pressure Tub & Shower Trim Set in Antique Nickel (Discontinued)

  • Mfr # 3-992LBP/15A
  • Zoro # G7483412
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-992LBP/15A
Zoro #
G7483412
UPC #
760724084808
Country of Origin
United States

Dimensions

Height
6-1/2" (Valve), 4.63" (Spout)
Width
4" (Shower), 6-1/2" (Valve), 2-3/8" (Spout)
Depth
3-1/8" (Valve)
Face Dia.
4"
Handle Length (in)
3.25
Valve Trim Height
6.5
Shower Head Height
4
Shower Head Width
4
Tub Spout Width
2.38
Valve Trim Width
6.5

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Antique Nickel
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Material
Brass
Number of Handles
1
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
5.7
Tub Spout Reach
6.56
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.