This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Biscuit 3-2042BP/65

Balanced Pressure Tub & Shower Trim Set in Biscuit (Discontinued)

  • Mfr # 3-2042BP/65
  • Zoro # G7433913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2042BP/65
Zoro #
G7433913
UPC #
760724194217
Country of Origin
United States

Dimensions

Height
3-7/16" (Spout)
Width
5-15/16" (Shower), 2" (Spout)
Depth
10-1/4" (Shower), 7-1/4" (Spout)
Face Dia.
5-15/16"
Shower Head Height
5.91
Handle Length (in)
3.25
Tub Spout Width
4
Valve Trim Height
4
Shower Head Width
5.91
Valve Trim Width
6

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Biscuit
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Type
Lever
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Material
Brass
Material
Solid Brass
Weight
10.1
Tub Spout Reach
7.25
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.