This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Biscuit 3-2472BP/65

Balanced Pressure Tub & Shower Trim Set in Biscuit (Discontinued)

  • Mfr # 3-2472BP/65
  • Zoro # G7464993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2472BP/65
Zoro #
G7464993
UPC #
760724186434
Country of Origin
United States

Dimensions

Height
7-1/2" (Valve), 3-1/16" (Spout)
Width
6-3/16" (Shower), 7-1/2" (Valve), 2-3/4" (Spout)
Depth
11" (Shower), 4-1/16" (Valve), 8-5/16" (Spout)
Face Dia.
6-3/16"
Shower Head Width
6.19
Valve Trim Height
7.5
Tub Spout Width
2.75
Shower Head Height
6.19
Handle Length (in)
3.5
Valve Trim Width
7.5

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Biscuit
Shower Head Type
Adjustable shower head
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Material
Brass
Material
Solid Brass
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
9.5
Tub Spout Reach
7.69
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.