Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Biscuit 3-2492BP/65

Balanced Pressure Tub & Shower Trim Set in Biscuit (Discontinued)

  • Mfr # 3-2492BP/65
  • Zoro # G7406385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2492BP/65
Zoro #
G7406385
UPC #
760724374961
Country of Origin
United States

Dimensions

Height
6-15/16" (Shower), 6" (Valve), 1-5/8" (Spout)
Width
5-15/16" (Shower), 6" (Valve), 1-3/4" (Spout)
Depth
14-15/16" (Shower), 3-1/2" (Valve), 8-3/4" (Spout)
Face Dia.
5-15/16"
Valve Trim Width
6
Shower Head Width
5.91
Handle Length (in)
2.75
Tub Spout Width
1.75
Valve Trim Height
6
Shower Head Height
5.91

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
No
Finish
Biscuit
Shower Head Type
Adjustable shower head
Connection
3/4" x 1/4" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Handles
1
Handle Type
Lever
Handle Material
Brass
Weight
9.25
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
8.25
Faucet Valve Type
BP

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.