This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in English Bronze 3-1092BP/07

Balanced Pressure Tub & Shower Trim Set in English Bronze (Discontinued)

  • Mfr # 3-1092BP/07
  • Zoro # G7436774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1092BP/07
Zoro #
G7436774
UPC #
760724961130
Country of Origin
United States

Dimensions

Height
Spout: 2-7/8", Valve: 7-3/4", Shower: 7-13/32"
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-5/16"
Depth
Spout: 6-5/16", Valve: 4-13/16", Shower: 8-15/16"
Face Dia.
Shower: 4-5/16"
Handle Length (in)
4
Valve Trim Height
7.75
Shower Head Width
4.31
Shower Head Height
4.31
Valve Trim Width
7.75
Tub Spout Width
2.88

Details

Includes
Showerhead With Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
English Bronze
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
Weight
5.55
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
5.62

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.