This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in English Bronze 3-1682BP/07

Balanced Pressure Tub & Shower Trim Set in English Bronze (Discontinued)

  • Mfr # 3-1682BP/07
  • Zoro # G7408652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1682BP/07
Zoro #
G7408652
UPC #
760724986553
Country of Origin
United States

Dimensions

Height
Valve: 6-5/8", Tub: 2-1/2"
Width
Shower: 2-3/8", Valve: 6-5/8"
Depth
Shower: 9", Valve: 3-13/16",Tub: 7"
Face Dia.
4-5/16"
Tub Spout Width
2.5
Handle Length (in)
2
Valve Trim Height
6.63
Shower Head Width
4.31
Valve Trim Width
6.63
Shower Head Height
4.31

Details

Item
Tub and Shower Trim
Features
Face Plate and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
English Bronze
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Type
Cross
Handle Material
Brass
Material
Solid Brass
Faucet Material
Brass
Handle Included
Yes
Weight
5.15
Tub Spout Reach
6.5
Drain included
No
Faucet Valve Type
BP

Description

Balanced Pressure Tub & Shower Trim Set in English Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.