This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in English Bronze 3-2482BP/07

Balanced Pressure Tub & Shower Trim Set in English Bronze (Discontinued)

  • Mfr # 3-2482BP/07
  • Zoro # G7433947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2482BP/07
Zoro #
G7433947
UPC #
760724368816
Country of Origin
United States

Dimensions

Height
8.54" (Shower), 5.99" (Valve), 2.93" (Spout)
Width
5.91" (Shower), 5.99" (Valve)
Depth
14-1/4" (Shower), 3.54" (Valve), 8-3/4" (Spout)
Face Dia.
5.91"
Handle Length (in)
2.75
Tub Spout Width
2.55
Valve Trim Height
5.99
Shower Head Height
5.91
Valve Trim Width
5.99
Shower Head Width
5.91

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
No
Finish
English Bronze
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT (Shower), 1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Material
Solid Brass
Number of Handles
1
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Weight
8.75
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
8.25
Handle Included
Yes
Faucet Material
Brass

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.