Balanced Pressure Tub & Shower Trim Set in English Bronze

  • Mfr # 3-3102BP-07

  • Zoro # G7419493


product price:  $1,514.10
/ea
Free Shipping & Returns

Key Features

Features
Intended For Use With Newport Brass Rough Valve Item 1-595 Or 1-685 As Specified (Required Accessory), Face Plate With Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Shower Head Type
Adjustable shower head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3102BP-07
Zoro #
G7419493
UPC #
709180027615
Country of Origin
United States

Dimensions

Height
Lever: 6"
Width
Tub Faucet: 1-7/8", Lever: 6"
Depth
Tub Faucet: 9-1/8"
Valve Trim Height
6
Handle Length (in)
3.25
Shower Head Width
5.94
Tub Spout Width
1.88
Shower Head Height
5.94
Valve Trim Width
6

Details

Item
Tub And Shower Trim Set
Features
Intended For Use With Newport Brass Rough Valve Item 1-595 Or 1-685 As Specified (Required Accessory), Face Plate With Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
English Bronze
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations, ASSE 1016, Energy Policy Act of 1992
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Number of Handles
1
Flow Rate (GPM)
1.8
Weight
8.75
Faucet Valve Type
BP
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Tub Spout Reach
8.25

Description

Balanced Pressure Tub & Shower Trim Set in English Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.