Balanced Pressure Tub & Shower Trim Set in Flat Black

  • Mfr # 3-1032BP-56

  • Zoro # G8395765


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Includes
Showerhead With Arm and Flange
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1032BP-56
Zoro #
G8395765
UPC #
760724952749
Country of Origin
United States

Dimensions

Height
Spout: 3-1/32", Valve: 7-3/4", Shower: 7-5/16"
Width
Spout: 2-13/16", Valve: 7-3/4", Shower: 4-1/8"
Depth
Spout: 7-9/16", Valve: 3-5/8", Shower: 6-5/16" (C-C)
Face Dia.
Shower: 4-1/8"
Tub Spout Width
2.81
Valve Trim Width
7.75
Handle Length (in)
4
Valve Trim Height
7.75
Shower Head Width
4.13
Shower Head Height
4.13

Details

Includes
Showerhead With Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Flat Black
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Handles
1
Material
Solid Brass
Weight
6.4
Tub Spout Reach
7.56
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.