This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Flat Black 3-1042BP/56

Balanced Pressure Tub & Shower Trim Set in Flat Black (Discontinued)

  • Mfr # 3-1042BP/56
  • Zoro # G7433116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1042BP/56
Zoro #
G7433116
UPC #
760724955016
Country of Origin
United States

Dimensions

Height
Valve: 6-1/2", Tub: 3-11/16"
Width
Shower: 2-3/8", Valve: 6-1/2"
Depth
Shower: 8-1/4", Valve: 3-7/8", Tub: 7-3/8"
Face Dia.
3-13/16"
Handle Length (in)
4
Valve Trim Height
6.5
Shower Head Height
3.81
Valve Trim Width
6.5
Shower Head Width
3.81
Tub Spout Width
2.19

Details

Item
Tub and Shower Trim
Features
Face Plate and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Flat Black
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, APMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations.
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Tub Spout Reach
7
Faucet Material
Brass
Handle Included
Yes
Weight
6.55
Drain included
No
Faucet Valve Type
BP

Description

Balanced Pressure Tub & Shower Trim Set in Flat Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.