Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Flat Black 3-1092BP/56

Balanced Pressure Tub & Shower Trim Set in Flat Black (Discontinued)

  • Mfr # 3-1092BP/56
  • Zoro # G7480655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1092BP/56
Zoro #
G7480655
UPC #
760724256175
Country of Origin
United States

Dimensions

Height
Spout: 2-7/8", Valve: 7-3/4", Shower: 7-13/32"
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-5/16"
Depth
Spout: 6-5/16", Valve: 4-13/16", Shower: 8-15/16"
Face Dia.
Shower: 4-5/16"
Shower Head Width
4.31
Valve Trim Height
7.75
Valve Trim Width
7.75
Handle Length (in)
4
Shower Head Height
4.31
Tub Spout Width
2.88

Details

Includes
Showerhead With Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Flat Black
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Type
Lever
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Number of Handles
1
Weight
5.55
Tub Spout Reach
5.62
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.