This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Flat Black 3-2442BP/56

Balanced Pressure Tub & Shower Trim Set in Flat Black (Discontinued)

  • Mfr # 3-2442BP/56
  • Zoro # G7406272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2442BP/56
Zoro #
G7406272
UPC #
760724196044
Country of Origin
United States

Dimensions

Height
7-1/2" (Valve)
Width
6-3/16" (Shower), 7-1/2" (Valve), 2-1/2" (Spout)
Depth
10-15/16" (Shower), 4-1/16" (Valve), 7-13/16" (Spout)
Face Dia.
6-3/16"
Tub Spout Width
2.5
Shower Head Width
6.19
Valve Trim Height
7.5
Valve Trim Width
7.5
Shower Head Height
6.19
Handle Length (in)
2.5

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Flat Black
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
1
Handle Type
Cross
Material
Solid Brass
Weight
9.5
Handle Included
Yes
Drain included
No
Tub Spout Reach
7
Faucet Material
Brass
Faucet Valve Type
BP

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.