This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Forever Brass (Pvd) 3-2022BP/01

Balanced Pressure Tub & Shower Trim Set in Forever Brass (Pvd) (Discontinued)

  • Mfr # 3-2022BP/01
  • Zoro # G7406315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2022BP/01
Zoro #
G7406315
UPC #
760724012207
Country of Origin
United States

Dimensions

Height
6-1/2" (Valve), 3-7/16" (Spout)
Width
3-13/16" (Shower), 6-1/2" (Valve), 2" (Spout)
Depth
8-7/8" (Shower), 3-13/16" (Valve), 7-1/4" (Spout)
Face Dia.
3-13/16"
Valve Trim Width
6.5
Shower Head Width
3.81
Shower Head Height
3.81
Handle Length (in)
3.25
Tub Spout Width
2
Valve Trim Height
6.5

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Forever Brass (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Handles
1
Handle Material
Brass
Weight
8.5
Handle Included
Yes
Tub Spout Reach
6.81
Drain included
No
Faucet Material
Brass
Faucet Valve Type
BP

Description

Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.