
Balanced Pressure Tub & Shower Trim Set in Forever Brass (Pvd)
Mfr # 3-2412BP-01
Zoro # G7468152
product price: $1,287.99
/ea
Free Shipping & Returns
Key Features
Includes
Showerhead with Arm and Flange, Tub spout
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2412BP-01
Zoro #
G7468152
UPC #
760724187172
Country of Origin
United States
Dimensions
Height
7-1/2" (Valve), 2-7/8" (Spout)
Width
6-3/16" (Shower), 7-1/2" (Valve), 2-11/16" (Spout)
Depth
11" (Shower), 4-1/16" (Valve), 7-13/16" (Spout)
Face Dia.
6-3/16"
Valve Trim Width
7.5
Handle Length (in)
3.5
Valve Trim Height
7.5
Shower Head Width
6.19
Tub Spout Width
2.69
Shower Head Height
6.19
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.