This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in French Gold (Pvd) 3-2532BP/24A

This item is Discontinued.

Newport Brass

Balanced Pressure Tub & Shower Trim Set in French Gold (Pvd) (Discontinued)

Mfr # 3-2532BP/24A
Zoro # G7455866
UPC # 760724385332
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2532BP/24A
Zoro #
G7455866
UPC #
760724385332
Country of Origin
United States

Dimensions

Height
6-3/4" (Valve), 2-1/4" (Spout)
Width
6-3/16" (Shower), 6-3/4" (Valve), 2-3/4" (Spout)
Depth
11-3/4" (Shower), 3" (Valve), 7-1/4" (Spout)
Face Dia.
6-3/16"
Shower Head Height
6.2
Handle Length (in)
3
Tub Spout Width
2.72
Shower Head Width
6.2
Valve Trim Width
4
Valve Trim Height
6.75

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Number of Handles
1
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
5.3
Faucet Valve Type
BP
Handle Included
Yes
Tub Spout Reach
6.5
Faucet Material
Brass
Drain included
No

Description

Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.