This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in French Gold (Pvd) 3-2542BP/24A

This item is Discontinued.

Newport Brass

Balanced Pressure Tub & Shower Trim Set in French Gold (Pvd) (Discontinued)

Mfr # 3-2542BP/24A
Zoro # G7421024
UPC # 760724390732
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2542BP/24A
Zoro #
G7421024
UPC #
760724390732
Country of Origin
United States

Dimensions

Height
3.71" (Shower), 5-1/2" (Valve), 2.20" (Spout)
Width
5.91" (Shower), 5-1/2" (Valve), 2.20" (Spout)
Depth
11.28" (Shower), 3.51" (Valve), 9.01" (Spout)
Face Dia.
5.91"
Shower Head Width
5.91
Tub Spout Width
2.2
Handle Length (in)
3.19
Valve Trim Width
10
Valve Trim Height
5.5
Shower Head Height
5.91

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
French Gold (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Material
Solid Brass
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
1
Handle Type
Lever
Weight
11.5
Handle Included
Yes
Drain included
No
Tub Spout Reach
8.01
Faucet Valve Type
BP
Faucet Material
Brass

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.