This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Gloss Black 3-1092BP/54

Balanced Pressure Tub & Shower Trim Set in Gloss Black (Discontinued)

  • Mfr # 3-1092BP/54
  • Zoro # G7433755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1092BP/54
Zoro #
G7433755
UPC #
760724255994
Country of Origin
United States

Dimensions

Height
Spout: 2-7/8", Valve: 7-3/4", Shower: 7-13/32"
Width
Spout: 2-7/8", Valve: 7-3/4", Shower: 4-5/16"
Depth
Spout: 6-5/16", Valve: 4-13/16", Shower: 8-15/16"
Face Dia.
Shower: 4-5/16"
Shower Head Width
4.31
Shower Head Height
4.31
Valve Trim Height
7.75
Valve Trim Width
7.75
Handle Length (in)
4
Tub Spout Width
2.88

Details

Includes
Showerhead With Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Gloss Black
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Number of Handles
1
Flow Rate (GPM)
1.8
Weight
5.55
Faucet Valve Type
BP
Tub Spout Reach
5.62
Handle Included
Yes
Drain included
No
Faucet Material
Brass

Description

Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.