This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Gloss Black 3-2022BP/54

Balanced Pressure Tub & Shower Trim Set in Gloss Black (Discontinued)

  • Mfr # 3-2022BP/54
  • Zoro # G7390118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2022BP/54
Zoro #
G7390118
UPC #
760724272557
Country of Origin
United States

Dimensions

Height
6-1/2" (Valve), 3-7/16" (Spout)
Width
3-13/16" (Shower), 6-1/2" (Valve), 2" (Spout)
Depth
8-7/8" (Shower), 3-13/16" (Valve), 7-1/4" (Spout)
Face Dia.
3-13/16"
Shower Head Height
3.81
Handle Length (in)
3.25
Valve Trim Width
6.5
Shower Head Width
3.81
Valve Trim Height
6.5
Tub Spout Width
2

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Gloss Black
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Shower), 1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Number of Handles
1
Weight
8.5
Handle Included
Yes
Tub Spout Reach
6.81
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No

Description

Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.