Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Newport Brass Balanced Pressure Tub & Shower Trim Set in Gloss Black 3-2412BP/54

Balanced Pressure Tub & Shower Trim Set in Gloss Black (Discontinued)

  • Mfr # 3-2412BP/54
  • Zoro # G7443835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2412BP/54
Zoro #
G7443835
UPC #
760724187455
Country of Origin
United States

Dimensions

Height
7-1/2" (Valve), 2-7/8" (Spout)
Width
6-3/16" (Shower), 7-1/2" (Valve), 2-11/16" (Spout)
Depth
11" (Shower), 4-1/16" (Valve), 7-13/16" (Spout)
Face Dia.
6-3/16"
Shower Head Height
6.19
Valve Trim Height
7.5
Shower Head Width
6.19
Handle Length (in)
3.5
Tub Spout Width
2.69
Valve Trim Width
7.5

Details

Includes
Showerhead with Arm and Flange, Tub spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Gloss Black
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Handles
1
Handle Type
Lever
Handle Material
Brass
Weight
10.25
Handle Included
Yes
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP
Tub Spout Reach
7.38

Description

Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.