This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Matte White 3-1042BP/52

Balanced Pressure Tub & Shower Trim Set in Matte White (Discontinued)

  • Mfr # 3-1042BP/52
  • Zoro # G7407058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1042BP/52
Zoro #
G7407058
UPC #
760724252078
Country of Origin
United States

Dimensions

Height
Valve: 6-1/2", Tub: 3-11/16"
Width
Shower: 2-3/8", Valve: 6-1/2"
Depth
Shower: 8-1/4", Valve: 3-7/8", Tub: 7-3/8"
Face Dia.
3-13/16"
Shower Head Width
3.81
Handle Length (in)
4
Shower Head Height
3.81
Valve Trim Width
6.5
Tub Spout Width
2.19
Valve Trim Height
6.5

Details

Item
Tub and Shower Trim
Features
Face Plate and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Matte White
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, APMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations.
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Handles
1
Material
Solid Brass
Faucet Material
Brass
Handle Included
Yes
Tub Spout Reach
7
Drain included
No
Faucet Valve Type
BP
Weight
6.55

Description

Balanced Pressure Tub & Shower Trim Set in Matte White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.