This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Oil Rubbed Bronze 3-2442BP/10B

Balanced Pressure Tub & Shower Trim Set in Oil Rubbed Bronze (Discontinued)

  • Mfr # 3-2442BP/10B
  • Zoro # G7487296
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2442BP/10B
Zoro #
G7487296
UPC #
760724180586
Country of Origin
United States

Dimensions

Height
7-1/2" (Valve)
Width
6-3/16" (Shower), 7-1/2" (Valve), 2-1/2" (Spout)
Depth
10-15/16" (Shower), 4-1/16" (Valve), 7-13/16" (Spout)
Face Dia.
6-3/16"
Shower Head Width
6.19
Shower Head Height
6.19
Valve Trim Height
7.5
Valve Trim Width
7.5
Handle Length (in)
2.5
Tub Spout Width
2.5

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Type
Cross
Weight
9.5
Faucet Material
Brass
Tub Spout Reach
7
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.