This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Oil Rubbed Bronze 3-7002/10B

Balanced Pressure Tub & Shower Trim Set in Oil Rubbed Bronze (Discontinued)

  • Mfr # 3-7002/10B
  • Zoro # G7494926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-7002/10B
Zoro #
G7494926
UPC #
736752912727
Country of Origin
United States

Dimensions

Height
Lever: 7-3/4", Tub Faucet: 2-3/8"
Width
Lever: 7-3/4", Tub Faucet: 2-3/8", Handshower: 2-3/8"
Depth
Lever: 3-1/8", Tub Faucet: 4-15/16", Handshower: 8-3/8"
Valve Trim Height
7.75
Valve Trim Width
7.75
Shower Head Width
2.8
Shower Head Height
2.8
Tub Spout Width
2.38

Details

Item
Tub And Shower Trim Set
Features
Face Plate With Handle Escutcheon And ADA Compliant Diverter Pull-Knob, Intended For Use With Newport Brass Rough Valve(s) As Specified (Required Accessory)
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations, Energy Policy Act of 1992, ASSE 1016
Flow Rate (GPM)
1.8
Handle Material
Brass
Material
Solid Brass
Number of Handles
1
Weight
2.8
Tub Spout Reach
4.5
Handle Included
No
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass

Description

Balanced Pressure Tub & Shower Trim Set in Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.