This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Polished Chrome 3-1762BP/26

Balanced Pressure Tub & Shower Trim Set in Polished Chrome (Discontinued)

  • Mfr # 3-1762BP/26
  • Zoro # G7439556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1762BP/26
Zoro #
G7439556
UPC #
760724995173
Country of Origin
United States

Dimensions

Height
Valve: 6-1/2"
Width
Faucet: 2-3/4", Valve: 6-1/2"
Depth
Faucet: 7-1/8", Shower: 10-13/16", Valve: 3-3/4"
Valve Trim Height
6.5
Valve Trim Width
6.5
Shower Head Width
4.31
Shower Head Height
4.31
Handle Length (in)
2
Tub Spout Width
2.75

Details

Includes
Full Line of Matching Accessories
Item
Tub and Shower Trim Set
Features
Face Plate with Diverter Pull Knob, Balanced Pressure
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT, 4 x 1/2 NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Handle Type
Cross
Handle Material
Brass
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Handles
1
Weight
8.15
Faucet Valve Type
BP
Drain included
No
Faucet Material
Brass
Tub Spout Reach
6.63
Handle Included
Yes

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.