This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Polished Chrome 3-2042BP/26

Balanced Pressure Tub & Shower Trim Set in Polished Chrome (Discontinued)

  • Mfr # 3-2042BP/26
  • Zoro # G7404258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2042BP/26
Zoro #
G7404258
UPC #
760724180876
Country of Origin
United States

Dimensions

Height
3-7/16" (Spout)
Width
5-15/16" (Shower), 2" (Spout)
Depth
10-1/4" (Shower), 7-1/4" (Spout)
Face Dia.
5-15/16"
Valve Trim Width
6
Valve Trim Height
4
Shower Head Width
5.91
Handle Length (in)
3.25
Tub Spout Width
4
Shower Head Height
5.91

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Number of Handles
1
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
10.1
Drain included
No
Tub Spout Reach
7.25
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
BP

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.