This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Polished Chrome 3-2482BP/26

Balanced Pressure Tub & Shower Trim Set in Polished Chrome (Discontinued)

  • Mfr # 3-2482BP/26
  • Zoro # G7447746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2482BP/26
Zoro #
G7447746
UPC #
760724369141
Country of Origin
United States

Dimensions

Height
8.54" (Shower), 5.99" (Valve), 2.93" (Spout)
Width
5.91" (Shower), 5.99" (Valve)
Depth
14-1/4" (Shower), 3.54" (Valve), 8-3/4" (Spout)
Face Dia.
5.91"
Shower Head Height
5.91
Handle Length (in)
2.75
Valve Trim Height
5.99
Valve Trim Width
5.99
Tub Spout Width
2.55
Shower Head Width
5.91

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT (Shower), 1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Flow Rate (GPM)
1.8
Number of Handles
1
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Weight
8.75
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
8.25
Faucet Material
Brass
Handle Included
Yes

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.