This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Polished Chrome 3-2562BP/26

Balanced Pressure Tub & Shower Trim Set in Polished Chrome (Discontinued)

  • Mfr # 3-2562BP/26
  • Zoro # G7487813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2562BP/26
Zoro #
G7487813
UPC #
760724431343
Country of Origin
United States

Dimensions

Height
3-3/4" (Shower)
Width
5-15/16" (Shower)
Depth
11-1/4" (Shower), 3-3/8" (Valve), 9" (Spout)
Face Dia.
5-15/16"
Handle Length (in)
3.25
Shower Head Width
5.94
Shower Head Height
5.94
Valve Trim Height
4
Valve Trim Width
6
Tub Spout Width
2.5

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Adjustable shower head
Connection
3/4"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Material
Brass
Material
Solid Brass
Weight
5.92
Faucet Valve Type
BP
Faucet Material
Brass
Handle Included
Yes
Drain included
No
Tub Spout Reach
8

Description

The Skylar contemporary collection offers endless possibilities with a vibrant combination of angular, geometric shapes that make an impactful design statement that is ideal for modern interiors. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.