This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Polished Chrome 3-7302/26

Balanced Pressure Tub & Shower Trim Set in Polished Chrome (Discontinued)

  • Mfr # 3-7302/26
  • Zoro # G7431305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-7302/26
Zoro #
G7431305
UPC #
736752912932
Country of Origin
United States

Dimensions

Height
Lever: 7-3/4"
Width
Lever: 7-3/4", Headshower: 2-3/8", Tub Faucet: 2-5/8"
Depth
Lever: 3-5/16", Headshower: 9-1/16", Tub Faucet: 7-3/16"
Shower Head Width
2.8
Valve Trim Height
7.75
Tub Spout Width
2.63
Valve Trim Width
7.75
Shower Head Height
2.8

Details

Item
Tub And Shower Trim Set
Features
Face Plate With Handle Escutcheon And ADA Compliant Diverter Pull-Knob, Intended For Use With Newport Brass Rough Valve(s) As Specified (Required Accessory)
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Chrome
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State Material Regulations, Energy Policy Act of 1992, ASSE 1016
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Handles
1
Handle Material
Brass
Weight
2.8
Handle Included
No
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Tub Spout Reach
6.81

Description

Balanced Pressure Tub & Shower Trim Set in Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.