
Balanced Pressure Tub & Shower Trim Set in Polished Gold (Pvd)
Mfr # 3-992BP-24
Zoro # G5976409
product price: $1,230.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Shower Head Type
Adjustable shower head
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-992BP-24
Zoro #
G5976409
UPC #
760724084440
Country of Origin
United States
Dimensions
Handle Length (in)
2.75
Shower Head Height
4
Valve Trim Height
6.5
Shower Head Width
4
Valve Trim Width
6.5
Tub Spout Width
2.38
Details
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Gold (PVD)
Shower Head Type
Adjustable shower head
Handle Material
Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Number of Handles
1
Weight
5.8
Faucet Valve Type
BP
Tub Spout Reach
6.56
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.