This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Polished Nickel 3-2452BP/15

Balanced Pressure Tub & Shower Trim Set in Polished Nickel (Discontinued)

  • Mfr # 3-2452BP/15
  • Zoro # G7403822
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2452BP/15
Zoro #
G7403822
UPC #
760724180609
Country of Origin
United States

Dimensions

Height
7-1/2" (Valve)
Width
6-3/16" (Shower), 7-1/2" (Valve), 2-1/2" (Spout)
Depth
10-15/16" (Shower), 4-1/16" (Valve), 7-13/16" (Spout)
Face Dia.
6-3/16"
Handle Length (in)
4
Tub Spout Width
2.5
Shower Head Width
6.19
Valve Trim Height
7.5
Valve Trim Width
7.5
Shower Head Height
6.19

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Nickel
Shower Head Type
Adjustable shower head
Connection
1/2"-14 NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Number of Handles
1
Flow Rate (GPM)
1.8
Material
Solid Brass
Handle Material
Brass
Handle Type
Lever
Weight
9.55
Faucet Material
Brass
Faucet Valve Type
BP
Drain included
No
Tub Spout Reach
7
Handle Included
Yes

Description

Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.