Balanced Pressure Tub & Shower Trim Set in Polished Nickel

  • Mfr # 3-2552BP-15

  • Zoro # G7404242


product price:  $1,626.99
/ea
Free Shipping & Returns

Key Features

Includes
Showerhead with Arm and Flange, Tub Spout
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2552BP-15
Zoro #
G7404242
UPC #
760724395980
Country of Origin
United States

Dimensions

Height
6-1/4" (Shower), 6-3/4" (Valve), 3" (Spout)
Width
6-3/16" (Shower), 6-3/4" (Valve), 3" (Spout)
Depth
11-3/8" (Shower), 4-1/4" (Valve)
Face Dia.
6-3/16"
Handle Length (in)
3.5
Shower Head Width
6.2
Tub Spout Width
3
Valve Trim Height
6.74
Shower Head Height
6.2
Valve Trim Width
6.74

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Polished Nickel
Shower Head Type
Adjustable shower head
Connection
1/2" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Number of Handles
1
Material
Solid Brass
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Type
Lever
Weight
12.6
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Tub Spout Reach
6.06

Description

With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.