This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Satin Brass (Pvd) 3-2492BP/04

Balanced Pressure Tub & Shower Trim Set in Satin Brass (Pvd) (Discontinued)

  • Mfr # 3-2492BP/04
  • Zoro # G8395878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2492BP/04
Zoro #
G8395878
UPC #
760724374312
Country of Origin
United States

Dimensions

Height
6-15/16" (Shower), 6" (Valve), 1-5/8" (Spout)
Width
5-15/16" (Shower), 6" (Valve), 1-3/4" (Spout)
Depth
14-15/16" (Shower), 3-1/2" (Valve), 8-3/4" (Spout)
Face Dia.
5-15/16"
Shower Head Height
5.91
Shower Head Width
5.91
Handle Length (in)
2.75
Valve Trim Width
6
Tub Spout Width
1.75
Valve Trim Height
6

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Contemporary Lever Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
No
Finish
Satin Brass (PVD)
Shower Head Type
Adjustable shower head
Connection
3/4" x 1/4" NPT (Spout)
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Weight
9.25
Tub Spout Reach
8.25
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP
Handle Included
Yes

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.