Balanced Pressure Tub & Shower Trim Set in Satin Gold (Pvd)

  • Mfr # 3-1032BP-24S

  • Zoro # G7443196


product price:  $1,183.99
/ea
Free Shipping & Returns

Key Features

Includes
Showerhead With Arm and Flange
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1032BP-24S
Zoro #
G7443196
UPC #
760724952695
Country of Origin
United States

Dimensions

Height
Spout: 3-1/32", Valve: 7-3/4", Shower: 7-5/16"
Width
Spout: 2-13/16", Valve: 7-3/4", Shower: 4-1/8"
Depth
Spout: 7-9/16", Valve: 3-5/8", Shower: 6-5/16" (C-C)
Face Dia.
Shower: 4-1/8"
Valve Trim Height
7.75
Shower Head Width
4.13
Shower Head Height
4.13
Tub Spout Width
2.81
Valve Trim Width
7.75
Handle Length (in)
4

Details

Includes
Showerhead With Arm and Flange
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Lever Handle and Diverter Pull-Knob, Traditional Lever Handle Assembly for Control Valve
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Gold (PVD)
Shower Head Type
Adjustable shower head
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016, Energy Policy Act of 1992, EPA Watersense, US Federal and State Material Regulations
Material
Solid Brass
Handle Material
Brass
Number of Handles
1
Handle Type
Lever
Flow Rate (GPM)
1.8
Weight
6.4
Handle Included
Yes
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Tub Spout Reach
7.56

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.