This item is Discontinued.

Newport Brass Balanced Pressure Tub & Shower Trim Set in Satin Gold (Pvd) 3-2462BP/24S

Balanced Pressure Tub & Shower Trim Set in Satin Gold (Pvd) (Discontinued)

  • Mfr # 3-2462BP/24S
  • Zoro # G7447292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2462BP/24S
Zoro #
G7447292
UPC #
760724221494
Country of Origin
United States

Dimensions

Height
7-1/2" (Valve)
Width
6-3/16" (Shower), 7-1/2" (Valve), 2-3/4" (Spout)
Depth
11" (Shower), 4-1/16" (Valve)
Face Dia.
6-3/16"
Shower Head Height
6.19
Handle Length (in)
2.5
Valve Trim Width
7.5
Tub Spout Width
2.75
Shower Head Width
6.19
Valve Trim Height
7.5

Details

Includes
Showerhead with Arm and Flange, Tub Spout
Item
Tub and Shower Trim Set
Features
Face Plate With Traditional Cross Handle and Diverter Pull-Knob
Flow Rate
1.8 gpm
Number of Holes
3
ADA Compliant
Yes
Finish
Satin Gold (PVD)
Shower Head Type
Adjustable shower head
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, ASSE 1016
Handle Material
Brass
Material
Solid Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Number of Handles
1
Weight
3.94
Tub Spout Reach
7.69
Faucet Valve Type
BP
Handle Included
Yes
Drain included
No
Faucet Material
Brass

Description

Commanding the Victorian Era with classic over-arching water spout, highly carved body detail and long tapered handles, Jacobean represents a modern approach to historical authenticity. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom and kitchen décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.